DESCRIPTION

Rohl Arcana Pressure Balance Concealed Bath or Shower Mixer with Porcelain Single Lever Handle (Less Diverter)

RAC100OP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Arcana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY