DESCRIPTION

  • Includes dome, escutcheon and screws
  • Pressure balance

Rohl Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle (Less Diverter)

RAC100LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Arcana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
7 in
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
4-1/2 in

Starting at
$250.74
EACH
  • QUANTITY

DOCUMENTS