Rohl 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle RRBKIT6ELM

DESCRIPTION

Rohl 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle

RRBKIT6ELM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Spray
Trim Only
No
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS