DESCRIPTION

  • Complete with plate, escutcheon and handle
  • Includes plate, escutcheon, diverter and handle
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot and counterclockwise for cold

Rohl Caswell™ Pressure Balancing Trim with Diverter and Single Lever Handle

RCA2215LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl Bath Suites Collection
CARB OTC LEED Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-1/10 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
2-21/25 in

Starting at
$215.75
EACH
  • QUANTITY