DESCRIPTION

  • Coverplate, dome and handle made from solid brass
  • Porcelain lever handle
  • Pressure balanced concealed bath and shower
  • Trim for concealed pressure balance shower and bath valve
  • With diverter

Rohl Country Bath Single Lever Handle Pressure Balancing Trim with Diverter

RA2400LP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
Handle Material
Porcelain
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-5/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS