DESCRIPTION

  • Includes over plate, dome, handle
  • Porcelain lever handle
  • Pressure balance
  • Product shown with classic lever handle
  • Solid brass construction, exposed pop-up drain without overflow

Rohl Country Bath Pressure Balancing Trim with Single Lever Handle (Less Diverter)

RA1400LP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-5/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY