Pressure Balancing Valve Trim with Single Cross Handle and Diverter in Satin Nickel
Italian Country Bath Pressure Balancing Valve Trim with Single Cross Handle and Diverter in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Includes plate, escutcheon, diverter, and handle
- Trim for concealed pressure balance rough valve with volume and temperature control with diverter
- Trim only
- See page xxx for rough info
- Move handle up for on, down for off
- Rotate handle clockwise for hot, counterclockwise for cold
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 7-1/8 in
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No