DESCRIPTION

  • Brass construction
  • Includes extension kit
  • Single handle control
  • Trim for concealed pressure balance shower and bath valve without volume control
  • Trim only

Rohl Vincent Pressure Balancing Valve Trim with Single Lever Handle and Diverter

RA2000LV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS