DESCRIPTION

  • Include escutcheon, dome and screws
  • Metal lever handle
  • Pressure balance
  • Solid brass construction, exposed pop-up drain without overflow

Rohl Verona™ Pressure Balancing Valve Trim with Single Lever Handle and Diverter

RARB2400LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Verona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$258.23
EACH
  • QUANTITY

DOCUMENTS