DESCRIPTION

  • Brass construction
  • Includes plate, escutcheon and handle
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Trim for concealed pressure balance rough valve with volume and temperature control without diverter
  • Trim only

Rohl Pressure Balancing Valve Trim with Single Lever Handle and Integrated Volume Control

RA6400LC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Crystal
Handle Type
Lever
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS