DESCRIPTION
- Brass construction
- Move handle up for on, down for off
- Rotate handle clockwise for hot, counterclockwise for cold
- Trim for concealed pressure balance rough valve with volume control without diverter
- Trim only
Rohl Arcana Pressure Balancing Valve Trim with Single Lever Handle (Less Diverter)
RAC600L
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- Collection
- Arcana
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- Handle Material
- Metal
- Handle Type
- Lever
- Height
- 7-1/8 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- Yes
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday