DESCRIPTION

  • Brass construction
  • Includes plate, escutcheon and handle
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Trim for concealed pressure balance rough valve with volume control without diverter
  • Trim only

Rohl Country Bath Pressure Balancing Valve Trim with Single Lever Handle

RARB6400LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/8 in
Handle Material
Metal
Handle Type
Lever
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS