DESCRIPTION

  • Brass construction
  • Includes both porcelain and metal lever inserts
  • Lever handle
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Trim only

Rohl Perrin & Rowe® Single Lever Handle Pressure Balancing Valve Trim (Less Diverter)

RU6000L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS