DESCRIPTION

Rohl Pressure Balancing Repair Cartridge for Rpc-1 and Rpc-2

R41031285

Color Finish

 

SPECIFICATIONS

Cartridge Type
Pressure Balance
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
IsAcceptableImage
Length
3-3/4 in
Number of Handles
Single Handle

Starting at
$115.24
EACH
  • QUANTITY