• Cart

DESCRIPTION

  • Includes cover plate, dome, handle, and diverter knob
  • Palladian metal lever
  • Polished Nickel
  • Pressure balance

Rohl Palladian Pressure Balancing Trim with Diverter with Single Lever Handle

RA2900LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Palladian
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS