• Cart

DESCRIPTION

  • All hardware required for installation is included
  • Brass construction
  • Escutcheon, dome and handle included
  • Finishes will resist rusting and corrosion through everyday use
  • Must order rough valve to complete
  • See page F30 for rough info

Rohl Matheson™ Pressure Balancing Valve Trim Only

RML2019LMTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-3/4 in

Starting at
$176.6
EACH
  • QUANTITY