Pressure Balancing Valve Trim with Single Lever Handle, Integrated Volume Control and Diverter in Polished Nickel
Pressure Balancing Valve Trim with Single Lever Handle, Integrated Volume Control and Diverter in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 7-1/8 in
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No