32 x 21 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink with Sound Dampening in Brushed Stainless Steel
Proscenio 32 x 21 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink with Sound Dampening in Brushed Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal dimensions: 30" x 18" x 10"
- Fully insulated using “quiet coat” sound deadening technology
- Standard 3-1/2" drain opening
- Brackets included
- Includes brackets
- Minimum cabinet size: 36"
- Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
- Commercial grade, 16 gauge 18/10 type 304 stainless steel
- 36" minimum cabinet size
- Stainless Copper not available
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Proscenio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 32 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 18 in x 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 21 in