DESCRIPTION

Rohl De Lux Pull-Down Bar Faucet with Single Lever Handle

RR7506S2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
De Lux
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
7-1/16 in
Spout Type
Pull Out
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY