DESCRIPTION

Rohl De Lux Pull-Down Kitchen Faucet with Single Lever Handle

RR75062

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
De Lux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CTS
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-7/16 in
Spout Reach
8-3/4 in
Spout Type
Pull Down

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY