DESCRIPTION

  • Anti-scald device
  • Ceramic disc cartridge
  • Dual spray modes
  • One hole installation
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Satin Nickel
  • Side lever handle
  • Spout height: 9-1/4"
  • Spout reach: 9-13/16"
  • Stainless steel coil and chlorine resistant inner liner

Rohl De™ Lux Pull-Out Kitchen Faucet with Single Lever Handle

RR7913

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
De™ Lux
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
10 in
Spout Reach
9-5/8 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
$778.03
EACH
  • QUANTITY