PVC Shower Drain Kit with Mosaic Decorative Cover in Polished Chrome
PVC Shower Drain Kit with Mosaic Decorative Cover in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outlet connection 2" inside x 3" outside solvent weld
- Throat assembly with hair strainer, tile-in-frame and mud guard
- PVC drain body
- Includes solid brass decorative cover with durable finish
- 5" 3144 Mosaic decorative drain cover
- Accommodates 41.95 GPM flow rate
- Weep holes to allow drainage from pan liner
- Reversible clamping collar for added height adjustment
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Chromes
- Diameter:
- 8-3/8 in
- Drain Base Height:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Diameter:
- 3 in
- Grate Color Finish:
- Polished Chrome
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 5-1/4 in
- IAPMO Listed -:
- No
- Outlet Type:
- IPS
- Product Type:
- Shower Accessories