PVC Shower Drain Kit with Mosaic Decorative Cover in Satin Nickel

You last purchased this on
 
ROHL®

PVC Shower Drain Kit with Mosaic Decorative Cover in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

PVC Shower Drain Kit with Mosaic Decorative Cover in Satin Nickel

  • Fast #
  • Part #RSDPVC233144STN
  • Item #7063212
  • Manufacturer Part #SDPVC2/3-3144STN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outlet connection 2" inside x 3" outside solvent weld
  • Throat assembly with hair strainer, tile-in-frame and mud guard
  • PVC drain body
  • Includes solid brass decorative cover with durable finish
  • 5" 3144 Mosaic decorative drain cover
  • Accommodates 41.95 GPM flow rate
  • Weep holes to allow drainage from pan liner
  • Reversible clamping collar for added height adjustment
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Color Finish Category:
Nickel Tones
Diameter:
8-3/8 in
Drain Base Height:
6 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Diameter:
3 in
Grate Color Finish:
Satin Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
5-1/4 in
IAPMO Listed -:
No
Outlet Type:
IPS
Product Type:
Shower Accessories