Quartile™ 30 Single Towel Bar *WAVE SN

Part #RQU103STN  |  Item #3439662  |  Manufacturer Part #QU103-STN

$504.75 EACH

Type:

Accessories
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • 2 3/4" projection from wall
  • 1 3/8" bar thickness
  • Cannot be cut
  • Do not pre-drill mounting holes. Wait until product is in possession to install. Hole placement needs to be exact to hide the mounting hardware.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Quartile™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Hose Included: No

Installation Type: Wall Mount

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Number of Handles: No Handle

Overall Width: 30-15/32 in

Spray Type: Classic, Classic/Concentrated, Classic/Mist, Concentrated, Mist

Type: Accessories