Brass Volume Control Valve Trim in Polished Nickel
Quartile™ Brass Volume Control Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough valve sold separately
- Order R1040R 3/4" volume control rough valve
- Temperature and volume control
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Order R1062BO 4-port, 3-way dedicated diverter rough valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Quartile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Volume Control Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No