ROHL®

Quartile Quartertile Trim Only for R1050BD Rough Valve in Satin Nickel

Part #RCU390LSTNTO  |  Manufacturer Part #CU390L-STN/TO

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: R1050BD Rough Valve

Collection: Quartile

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 8-1/2 in

Handle Type: Lever

Height: 8-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

WaterSense Labeled: No

Width: 4 in