Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Quartile™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Quartile™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RCUC49LAPC2
  • Item #7063173
  • Manufacturer Part #CUC49L-APC-2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8 1/4" water projection from center of faucet to lavatory
  • Ergonomic and attractive metal loop handle
  • Unique “open” spout design
  • Brass construction
  • Pop-up drain, 1 1/4" pipe
  • 1 3/8" hole cutout
  • 1/4-turn ceramic disc control cartridge
  • Single lever control
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Quartile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-5/8 in
Spout Reach:
5 in
Trim Only:
No
WaterSense Labeled:
No