Quartile™ Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel Lever Handle

Part #RCU354LSTN2  |  Item #7063490  |  Manufacturer Part #CU354L-STN-2

$808.50 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 10 1/16" height
  • Fixed spout
  • Single lever control
  • 1/4-turn ceramic disc control cartridge
  • 1 3/8" hole cutout
  • Brass construction
  • 1.2 GPM
  • Excellent for exposed sinks
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl.

Lead Law Compliant

Documents

Specifications

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Collection: Quartile™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-7/8 in

Spout Reach: 6-3/4 in

Spout Type: Fixed

Trim Only: No