Single Handle Waterfall Bathroom Sink Faucet in Satin Nickel Lever Handle
Quartile™ Single Handle Waterfall Bathroom Sink Faucet in Satin Nickel Lever Handle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 1/4" water projection from center of faucet to lavatory
- Ergonomic and attractive metal loop handle
- Unique “open” spout design
- Brass construction
- Pop-up drain, 1 1/4" pipe
- 1 3/8" hole cutout
- 1/4-turn ceramic disc control cartridge
- Single lever control
- 1.2 GPM
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Waterfall
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Quartile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Depth:
- 3-1/4 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- PipeTubing Size:
- 1-1/4 in
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 5 in