Two Handle Roman Tub Faucet with Handshower in Polished Chrome
Quartile™ Two Handle Roman Tub Faucet with Handshower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutouts: 4 x 1-5/16"
- Spout reach: 8-5/32"
- Quarter-turn ceramic disc control cartridges
- Brass construction
- Hose length: 6-1/2'
- Flow rate: 9 gpm at 60 psi
- Single-function brass hand shower
- 3/4" female NPT inlet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Quartile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-7/18 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/32 in
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in