Volume Control Trim in Polished Nickel
Quartile Volume Control Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- See page 248 for rough info
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Quartile
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 3-3/8 in
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 3-3/8 in