Multi Function Classic, Massage, Nebulizer Mist, Classic/Massage and Classic/Nebulizer Mist Showerhead in Polished Chrome
Quintek Multi Function Classic, Massage, Nebulizer Mist, Classic/Massage and Classic/Nebulizer Mist Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel connection
- Easy cleanability
- Five spray modes: rain, massage, mist, rain/massage and rain/mist
- Anti-calcium components
- Inlet: 1/2" female with swivel connection
- ABS construction
- Includes cleaning wrench
- Flow rate: 2 gpm
- Cleaning wrench included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Quintek
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- End Connection 1:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- Shape:
- Round
- Shower Arm Reach:
- 4-1/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Massage, Nebulizer Mist, Classic/Massage, Classic/Nebulizer Mist
- WaterSense Labeled:
- No