This product requires certification to purchase.

You last purchased this on
 
ROHL®

  • Fast #
  • Part #R5445PN
  • Item #7298607
  • Manufacturer Part #5445PN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
ROHL®

  • Fast #
  • Part #R5445PN
  • Item #7298607
  • Manufacturer Part #5445PN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6" tail piece
  • Maximum sink thickness: 2"
  • Drainage plug closes and opens by push operation
  • Brass construction
  • Universal sink drain with push control plug to fit every aesthetic
  • For use with vessel sinks without overflow holes
  • Multiple finishes available to match your design aesthetic
  • 2" max. sink thickness
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Diameter:
2-1/2 in
Tailpiece Length:
6 in
Tailpiece Style:
Straight