DESCRIPTION

  • Bowl size: 18 1/8" x 13 25/32" x 5 1/2"
  • Front overflow
  • Includes mounting clips
  • Oval basin

Rohl Allia Rectangle Undermount Lavatory Sink

R153200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18 1/8 in x 13 25/32 in x 5 1/2 in
Collection
Allia
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-13/16 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 15/32 in x 16 1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS