DESCRIPTION

  • Brass construction
  • Includes mounting hardware
  • Overall size: 4-1/2" x 8-1/2" x 1-1/4"
  • Polished Chrome
  • Projection: 4-1/2"

Rohl Italian Country Bath Rectangular Soap Basket

RBSK14

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/2 in
Material
Brass
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS