Single Function Jet Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #1075/8APC
Bellia Single Function Jet Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 2.5 gpm
- Inlet: 1/2" female with swivel connection
- Spray area: 6"
- Brass construction
- Flexible spray nozzles allow for easy removal of hard water build-up
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Brass
- Product Type:
- Showerhead
- Shape:
- Round
- Shower Arm Reach:
- 2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- WaterSense Labeled:
- No