DESCRIPTION

  • Adjustable stanchion
  • Direct connection to outlet of shower or tub/shower mixer
  • For exposed therm mixer
  • Length: 40"
  • Outlet 3/4" NPSM, 3/4" OD
  • Polished Nickel

Rohl Perrin & Rowe® Rigid Riser Shower Outlet

RU5391

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
40 in
NSF Certified
No
Size
3/4 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS