DESCRIPTION

Rohl Perrin & Rowe® Riser Diverter Kit

RU5373N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Material
Brass
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY