2 gpm 1-Function Ceiling Mount Showerhead in Matte Black
Rodello 2 gpm 1-Function Ceiling Mount Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" diameter faceplate
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Single-function Rain showerhead
- Flow rate 2.0 GPM
- Brass construction
- 1/2" female inlet with swivel connection
- Unique design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Rodello
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Diameter:
- 6 in
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No