Single Function Rain Showerhead in Polished Chrome

You last purchased this on
 
ROHL®

Rodello Single Function Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Rodello Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #R10738APC
  • Item #5076259
  • Manufacturer Part #1073/8APC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single-function rain showerhead
  • Flow rate: 2 gpm
  • Brass construction
  • Unique design
  • Inlet: 1/2" female with swivel connection
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Faceplate diameter: 6"
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Rodello
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
End Connection 1:
Female Swivel Nut
End Connections:
Female Swivel Nut
Faucet Connection:
Female Swivel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-3/8 in
Material:
Brass
Shape:
Round
Shower Arm Reach:
2-3/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No