Single Function Rain Showerhead in Polished Nickel
Rodello Single Function Rain Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-function rain showerhead
- Flow rate: 2 gpm
- Brass construction
- Unique design
- Inlet: 1/2" female with swivel connection
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Faceplate diameter: 6"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Rodello
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 6 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No