DESCRIPTION

  • Brass valve housing with quarter-turn ceramic disc control cartridge
  • For single handle wall mount installation
  • Inlets: 3/4"
  • Not suitable for deck installations
  • Outlets: 3/4"
  • Valve only

Rohl Rough Valve Only for Volume Control Wall Valve

RA4911BO

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
End Connection 1
FNPT
End Connections
FNPT
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
$120.79
EACH
  • QUANTITY