DESCRIPTION

Rohl Perrin & Rowe® Round Thermostatic Trim Plate with Cross Handle

RU5566XTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
Height
7-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/4 in

Starting at
$708.89
EACH
  • QUANTITY