DESCRIPTION

  • Includes both porcelain and metal lever
  • Polished Nickel
  • Thermostatic

Rohl Perrin & Rowe® Single Lever Handle Round Thermostatic Trim Plate

RU5565LTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Height
7-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/4 in

Starting at
$781.36
EACH
  • QUANTITY

DOCUMENTS