DESCRIPTION

Rohl Perrin & Rowe® Round Thermostatic Trim Plate with Single Cross Handle

RU5786XTO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY