ROHL®

San Giovanni 1.2 gpm 3 Hole Wall Mount Widespread Lavatory Faucet with Double Cross Handle in Polished Nickel

Part #RA2307XPN2  |  Manufacturer Part #A2307XPN-2

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five Spoke handles
  • 1/2" wall mount hot and cold with separate spout
  • 1/4-turn ceramic disc control cartridges
  • Brass construction
  • 7 7/8" spout reach with 1/2" female inlet
  • Plumber to provide 1/2" male nipple T-fitting for spout installation
  • 1/2" NPT connectors
  • Fixed spout, 1.2 GPM
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl.
  • The A2307X 51/64" extension piece is C5590, must order 2 for set

Green

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in - 10 in

Collection: San Giovanni

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-7/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7-7/8 in

Spout Type: [C-spout, Fixed]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes