KIT ROHL SAN GIOVANNI BATH TRIM SET TO PRESSURE BALANCE WITH CROSS HANDLE AND ROTARY DIVERTER IN POL
San Giovanni™ KIT ROHL SAN GIOVANNI BATH TRIM SET TO PRESSURE BALANCE WITH CROSS HANDLE AND ROTARY DIVERTER IN POL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 function
- Rough valve sold separately
- Temperature and volume control
- - Order RDD-2 1/2" pressure balance rough valve
Documents
Specifications
- Collection:
- San Giovanni™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Type:
- Trim
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve