9 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Cross Handle in Polished Chrome
San Julio 9 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed spout
- Connections: 3/4"? NPT
- Quarter-turn ceramic disc control cartridges
- Single-function brass hand shower
- Hose length: 6-1/2'
- Flow rate: 9 gpm at 60 psi
- Spout height: 6-3/16"
- 3/4" female NPT inlet
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- San Julio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 9 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 6-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-27/64 in
- Spout Type:
- C-Spout
- Trim Only:
- No
- Tub Spout Reach:
- 8-25/32 in
- WaterSense Labeled:
- No