San Julio® Single Handle Lever Handle Water Filter Faucet in Satin Nickel

Part #RA1635LMSTN2  |  Item #3881283  |  Manufacturer Part #A1635LMSTN-2

$404.00 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic valves
  • Spout height: 10-19/64"
  • Spout reach: 4-11/16"
  • One hole installation
  • Swivel spout
  • Lever handle
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • 1 3/8" max. hole cutout
  • Not suitable for R.O. systems or instant hot systems

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: San Julio®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Height: 10-19/64 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Spout Height: 7-3/8 in

Spout Reach: 4-11/16 in

Spout Type: High Arc, Swivel

WaterSense Labeled: Yes