San Julio Two Handle Bridge Kitchen Faucet in Inca Brass

Part #RA1461XWSIB2  |  Item #4131599  |  Manufacturer Part #A1461XWSIB-2

$1,425.00 EACH
(Pricing is for Inca Brass)

Color/Finish: Inca Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-15/32"
  • C-spout height: 13-15/16"
  • Supplies: 1/2" male
  • Flow rate: 1.5 gpm
  • Four holes required
  • Brass construction
  • Maximum installation depth on deck: 2-1/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: San Julio

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 13-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 9-3/8 in

Spout Reach: 8-15/32 in

Spout Swivel: 180°

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No